Suburban Bolt And Supply

5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length


product price: $0.76
/ea
Sold in multiples of 100 for $76.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Hex Drive
Button Head
  • System of Measurement Inch
  • Thread Size 5/16"-18
  • Screw Length 2-1/2 in
  • Material Steel
  • Finish Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 5/16"-18
Screw Length 2-1/2 in

Details

System of Measurement Inch
Drive Type Hex
Material Steel
Finish Plain
Standards ASME B18.3
Item Socket Head Cap Screw
Thread Style Fully Threaded
Head Type Button
Tensile Strength 120,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.