Shop All Socket Head Cap Screws
Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length
Mfr # A0490200116U
Zoro # G303487840
product price: $0.46
/ea
Sold in multiples of 100 for $46.00
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 1-1/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0490200116U
- Zoro # G303487840
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Tensile Strength | 120,000 psi |
Head Type | Button |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Nut, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 5/16 in Barrel Ht, 100 PK (TNUTI0250L-100P)
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Steel, 2000 PK (MS51957-28)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 3 in Bd L, Aluminum Black Anodized, 1/2 in OD, 2 PK (ZA0134-ALBLK)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07141.060.0050)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length (A0440160032)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 8 mm Length (A4490040008)
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 90 mm Length (A4440140090)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length (A6490030012)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-3/4 in Length (A0440320148U)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length (A4470100060Z)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 2 in Length, 5 PK (79545)
- Suburban Bolt And Supply Socket Head Cap Screws