Shop All Socket Head Cap Screws
Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length
Mfr # A2470200048
Zoro # G303492110
product price: $0.70
/ea
Sold in multiples of 100 for $70.00
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 3/4 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2470200048
- Zoro # G303492110
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Screw Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Tensile Strength | 70,000 psi |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x3/8, PK100 (U07852.037.0037)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 2 in L (A0020320200)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (03870)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.5 in L, Aluminum Body, 250 PK (70A0408.1-EA250)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 110 mm Length (A4440100110H)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 15 mm Length (A4440040015)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length (A6440050012LH)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 4 in Length (A2470200400)
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (A2490080032)
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 80 mm Length (A4440080080H)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (LHSIA0500100USA-050BX)
- Suburban Bolt And Supply Socket Head Cap Screws