Shop All Hex Head Cap Screws
Suburban Bolt And Supply
5/16"-18 Hex Head Cap Screw, Plain Steel, 2 in L
Mfr # A0010200200T
Zoro # G703458969
product price: $0.20
/ea
Sold in multiples of 100 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0010200200T
- Zoro # G703458969
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 60,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 5 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME093)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Galvanized (K2025-HDG)
- HILLMAN Wood Screw, #10, 3 in, Epoxy Coated Steel Flat Head Phillips Drive (48391)
- MIDWEST FASTENER Screw Anchor, 4-1/2" L, Steel, 25 PK (50397)
- SUBURBAN BOLT AND SUPPLY Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0020280332Z)
- SUBURBAN BOLT AND SUPPLY Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0010160332Z)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (A4010060020Z)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M6 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L (A4020060050ZYD)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L (A4010100040TZ)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 7/8 in L (A0050160056)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (HF08120600-010P2)
- Suburban Bolt And Supply Hex Head Cap Screws