Shop All Machine Screws
Suburban Bolt And Supply
#5-40 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel
Mfr # A0320070032FZ
Zoro # G603484754
product price: $0.21
/ea
Sold in multiples of 100 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #5-40
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0320070032FZ
- Zoro # G603484754
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #5-40 |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/2 in W, 3/8 in H (3103750500-12)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 0.5 in L, Steel Body, 115 PK (270808-1)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.025.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Black Oxide Finish, 5 PK (Z8856)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/2 in Slotted Flat Machine Screw, Plain Nylon (A8300080032F)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel (A0300240100TZ)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/4 in Phillips Flat Machine Screw, Plain Steel (A0180100048F)
- SUBURBAN BOLT AND SUPPLY #2-56 x 5/8 in Slotted Binding Machine Screw, Zinc Plated Steel (A0300040040BZ)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1 in Slotted Hex Machine Screw, Plain Steel (A0160240116HW)
- SUBURBAN BOLT AND SUPPLY M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel (A4320040012FZ)
- ZORO SELECT #10-24 x 1-5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 2500 PK (1026MPP)
- Suburban Bolt And Supply Machine Screws