Shop All Set Screws
Suburban Bolt And Supply
4-40 X 5/16 SOCKET SET SCREW
Mfr # A0510060020
Zoro # G703464489
product price: $0.05
/ea
Sold in multiples of 200 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #4-40
- Point Type Cup
- Material Coarse Alloy
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0510060020
- Zoro # G703464489
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #4-40 |
Overall Length | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Coarse Alloy |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2023)
- ZORO SELECT Set Screw, M10 x 1.50mm, 25mm L, PK50 (M51230.100.0025)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 10 PK (U04100.043.0450)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (LWIS0370-100P)
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 3/4 SOCKET SET KNURLED (A0520320048K)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/8 SOCKET SET SCREW (A0510200040)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 3/8 SOCKET SET SCREW (A0520280024)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1 SOCKET SET SCREW ZINC (A0510200100Z)
- SUBURBAN BOLT AND SUPPLY 10-24 X 1-1/4 SOCKET SET SCREW (A0510120116)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 SOCKET SET SCREW (A0510160116)
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500KNX-2500)
- Suburban Bolt And Supply Set Screws