Shop All Machine Screws
Suburban Bolt And Supply
#4-40 x 3/8 in Slotted Round Machine Screw, Plain Brass
Mfr # A3300060024R
Zoro # G703489147
product price: $0.21
/ea
Sold in multiples of 100 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Tensile Strength 50,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A3300060024R
- Zoro # G703489147
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Tensile Strength | 50,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.019.0075)
- ZORO SELECT 1/2"-13 Low Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11121.050.0001)
- ZORO SELECT Not Graded, 1-1/4"-7 Hex Head Cap Screw, Plain Stainless Steel, 6 in L (U55000.125.0600)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length, 100 PK (1414CSSS)
- SUBURBAN BOLT AND SUPPLY #5-44 x 1/2 in Slotted Round Machine Screw, Plain Brass (A3310070032R)
- SUBURBAN BOLT AND SUPPLY #5-44 x 5/16 in Slotted Round Machine Screw, Plain Brass (A3310070020R)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Brass (A3300160048R)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320100100PZ)
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel (A0310120048PZ)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/8 in Hex Hex Machine Screw, Plain Steel (A0160100024HW)
- ZORO SELECT 5/16"-18 x 1-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0125)
- Suburban Bolt And Supply Machine Screws