Shop All Machine Screws
Suburban Bolt And Supply
#4-40 x 3/4 in Hex Hex Machine Screw, Plain Stainless Steel
Mfr # A2300060048H
Zoro # G703488010
product price: $0.21
/ea
Sold in multiples of 100 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size #4-40
- Material Stainless Steel
- Finish Plain
- Tensile Strength 70,000 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2300060048H
- Zoro # G703488010
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Stainless Steel |
Finish | Plain |
Tensile Strength | 70,000 PSI |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 35 mm Length, 25 PK (UST176267)
- ROTOR CLIP Internal Push-On Retaining Ring, Steel, Black Phosphate Finish, 1 in Bore Dia. (TI-100)
- NORD-LOCK Wedge Lock Washer, For Screw Size M20 Steel, Advanced Corrosion Resistance Finish, 4 PK (1542)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 5, Black Oxide, 1-1/16 in Ht, 5 PK (U01120.125.0002)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel (A0300100100TZ)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel (A0300240100TZ)
- SUBURBAN BOLT AND SUPPLY #10-24 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320120016PZ)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300200116FZ)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/2 in Phillips Pan Machine Screw, Plain Steel (A0260080032P)
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel (A0310120048PZ)
- L.H. DOTTIE #6-32 x 5/16 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 100 PK (413ALD)
- Suburban Bolt And Supply Machine Screws