Shop All Machine Screws
Suburban Bolt And Supply
#4-36 x 5/16 in Slotted Round Machine Screw, Zinc Plated Steel
Mfr # A0300060020RZ~
Zoro # G303481916
product price: $0.06
/ea
Sold in multiples of 200 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #4-36
- Fastener Length 5/16 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0300060020RZ~
- Zoro # G303481916
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #4-36 |
Fastener Length | 5/16 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Flat Washer, Fits Bolt Size 5/16" , Steel Armor Coat Finish, 50 PK (UST236040)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Hex Head Hex Drive, 25 PK (65167)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 7/16 in L, Stainless Steel Body, 50 PK (1HEF2)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 16mm L, PK100 (M07840.080.0016)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel (A2320100100F)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300100300FZ)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Phillips Flat Machine Screw, Plain Steel (A0180100100F)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/8 in Phillips Pan Machine Screw, Plain Steel (A0260120024P)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/4 in Hex Hex Machine Screw, Plain Steel (A0160100016HW)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320240200PZ)
- DAYTON Cross Slot Machine Screw, 2 PK (EW-64)
- Suburban Bolt And Supply Machine Screws