Shop All Dowel Pins
Suburban Bolt And Supply
3/8 X 3/4 PULL DOWEL W/FLAT
Mfr # A0550240048PF
Zoro # G603499642
product price: $0.97
/ea
Sold in multiples of 20 for $19.40
$19.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Pull with Flat
- Nominal Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0550240048PF
- Zoro # G603499642
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8" |
Fastener Length | 3/4" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Pull with Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 5/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 5 PK (U70411.062.0350)
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.312 in L, Aluminum Body, 100 PK (70AD0605-EA-100)
- METRIC BLUE Flat Washer, Fits Bolt Size M12 , Steel Plain Finish, 50 PK (UST182820)
- ZORO SELECT #10-16 Hex Head Cap Screw, Galvanized Steel, 1 in L, 2500 PK (1016HW17G)
- SUBURBAN BOLT AND SUPPLY 3/8 X 2-3/4 DOWEL PIN (A0550240248)
- SUBURBAN BOLT AND SUPPLY 1/4 X 3/4 DOWEL PIN (A0550160048)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2-1/4 DOWEL PIN (A0550120216)
- SUBURBAN BOLT AND SUPPLY M12 X 36 PULL DOWEL W/FLAT (A4550120036PF)
- SUBURBAN BOLT AND SUPPLY M12 X 65 PULL DOWEL (A4550120065P)
- SUBURBAN BOLT AND SUPPLY M24 X 60 PULL DOWEL (A4550240060P)
- ZORO SELECT Dowel Pin, Std, 3/16x3/8 L, PK100 (2MB56)
- Suburban Bolt And Supply Dowel Pins