Shop All Spring Pins
Suburban Bolt And Supply
3/8 X 2 ROLL PIN STAINLESS STEEL
Mfr # A2570240200
Zoro # G203502490
product price: $3.15
/ea
Sold in multiples of 50 for $157.50
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Outside Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2570240200
- Zoro # G203502490
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 3/8" |
Fastener Length | 2" |
Details
Pin Item | Roll Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05556)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 250 PK (IBM-63-CE)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 100 PK (05320S-PWR)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/8 in Inside Dia (33341)
- SUBURBAN BOLT AND SUPPLY M5 X 30 ROLL PIN (A4570050030)
- SUBURBAN BOLT AND SUPPLY 3/32 X 1/2 ROLL PIN (A0570060032)
- SUBURBAN BOLT AND SUPPLY 5/32 X 5/8 ROLL PIN (A0570100040)
- SUBURBAN BOLT AND SUPPLY 5/16 X 2-1/2 ROLL PIN (A0570200232)
- SUBURBAN BOLT AND SUPPLY 3/16 X 1-5/8 ROLL PIN (A0570120140)
- SUBURBAN BOLT AND SUPPLY 5/16 X 2 ROLL PIN (A0570200200)
- MIDWEST FASTENER 3/32" x 1/2" Plain Steel Tension Pins 4 42PK (61181)
- Suburban Bolt And Supply Spring Pins