Shop All Spring Pins
Suburban Bolt And Supply
3/8 X 2-1/2 ROLL PIN ZINC
Mfr # A0570240232Z
Zoro # G203502254
product price: $0.93
/ea
Sold in multiples of 20 for $18.60
$18.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Zinc
- Outside Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0570240232Z
- Zoro # G203502254
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 3/8" |
Fastener Length | 2-1/2" |
Details
Pin Item | Roll Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.100", Pk5 (MSA100-5)
- ZORO SELECT Expansion Anchor Set, 1-1/4" L, Plastic, Not Rated Tension Strength, 100 PK (U30503.006.0150)
- TE-CO Swing Bolt, Steel, Black Oxide, 3/8"-16 Thrd Sz (43005)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (37688)
- SUBURBAN BOLT AND SUPPLY 3/32 X 1/4 ROLL PIN ZINC (A0570060016Z)
- SUBURBAN BOLT AND SUPPLY 5/16 X 1-1/4 ROLL PIN (A0570200116)
- SUBURBAN BOLT AND SUPPLY 5/64 X 5/16 ROLL PIN ZINC (A0570050020Z)
- SUBURBAN BOLT AND SUPPLY 3/8 X 2 ROLL PIN (A0570240200)
- SUBURBAN BOLT AND SUPPLY 3/32 X 5/8 ROLL PIN (A0570060040)
- SUBURBAN BOLT AND SUPPLY 5/16 X 2-1/2 ROLL PIN (A0570200232)
- ZORO SELECT Spring P, HD Coiled, 1/16x1/4,475lb, PK100 (U51431.006.0025)
- Suburban Bolt And Supply Spring Pins