Shop All Cotter Pins
Suburban Bolt And Supply
3/8 X 2-1/2 COTTER PIN
Mfr # A0560240232
Zoro # G703502136
Sold in multiples of 20 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Pin Dia. 3/8"
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0560240232
- Zoro # G703502136
- Country of Origin Unknown
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8" |
Fastener Length | 2-1/2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, 5/16"-18, Steel, 0.655 in Wd, 0.999 in Lg, 0.13 in Ht, 1000 PK (31NWP2)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, Aluminum, 100 PK (53948)
- ZORO SELECT #4-40 x 1-3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0175)
- MIDWEST FASTENER Square Head Bolt, 18-8 Stainless Steel, 1/4"-20 Thread Size, 3/4" Lg, 50 PK (53702)
- SUBURBAN BOLT AND SUPPLY 3/16 X 1-1/2 COTTER PIN (A0560120132)
- SUBURBAN BOLT AND SUPPLY 1/4 X 1-1/4 COTTER PIN (A0560160116)
- SUBURBAN BOLT AND SUPPLY 3/32 X 1/2 COTTER PIN STAINLESS (A2560060032)
- SUBURBAN BOLT AND SUPPLY 1/8 X 1-1/4 COTTER PIN (A0560080116)
- SUBURBAN BOLT AND SUPPLY 5/32 X 2 COTTER PIN STAINLESS (A2560100200)
- SUBURBAN BOLT AND SUPPLY 1/8 X 2 COTTER PIN (A0560080200)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx1-3/4" L, PK5 (U39351.037.0175)
- Suburban Bolt And Supply Cotter Pins