Shop All Clevis Pins
Suburban Bolt And Supply
3/8 X 1-1/4 CLEVIS PIN
Mfr # A0550240116CP
Zoro # G903499809
Sold in multiples of 50 for $32.50
$32.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Material Grade B63
- Fastener Finish Plain
- Pin Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0550240116CP
- Zoro # G903499809
- Country of Origin Unknown
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8" |
Usable Length | 1 in |
Fastener Length | 1-1/4" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Basic Material | Steel |
Material Grade | B63 |
Fastener Finish | Plain |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #10-24 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 5000 pieces, 5000PK (NFV22102-5000)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M04110.200.0070)
- GYFORD DÉCOR Round Standoffs, Aluminum Brass Anodized (SOK-9-100BR)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #6-32, Plain 18-8 Stainless Steel (3532-6GK)
- SUBURBAN BOLT AND SUPPLY 1/4 X 2-1/2 CLEVIS PIN (A0550160232CP)
- ITW SHAKEPROOF Clevis Pin 38 x 2 SS300 PL (CLPS-0375-2000/B)
- MIDWEST FASTENER 3/16" x 3" x 3/32" 18-8 Stainless Steel Single Hole Clevis Pins 4PK (75821)
- MIDWEST FASTENER 1/2" x 2-1/2" Zinc Plated Steel Universal Clevis Pins 5PK (62648)
- HERITAGE Clevis Pin, 1/4" x 5", LCS PL (CLP-0250-5000)
- HHIP 0.018" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0018)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0325)
- Suburban Bolt And Supply Clevis Pins