Shop All Set Screws
Suburban Bolt And Supply
3/8-24 X 1 SOCKET SET SCREW OVAL POINT
Mfr # A0520240100V
Zoro # G203464835
Sold in multiples of 100 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Point Type Oval
- Material Fine Alloy
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0520240100V
- Zoro # G203464835
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Oval |
Material | Fine Alloy |
Finish | Black Oxide |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 1200 PK (727360-1200)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 1/2 in L, 1/4 in Sq (WWG-0250-3500GB)
- MIDWEST FASTENER #5-32 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 70 PK (61387)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 120 PK (X1E-CON-ANC-DRY-1000x120)
- SUBURBAN BOLT AND SUPPLY 10-24 X 3/4 SOCKET SET SCREW BRASS TIP (A0510120048BT)
- SUBURBAN BOLT AND SUPPLY M24-2.0 X 130 SQ SET FLAT PTE (A4070240130F)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/2 SQ HD SET SCREW (A0080160132)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 3/4 SOCKET SET SCREW (A0520280048)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 5/16 SOCKET SET SCREW (A0520160020)
- SUBURBAN BOLT AND SUPPLY 12-24 X 1 SOCKET SET SCREW (A0510140100)
- HOLO-KROME HOLO-KROME 6 X 1/8 S/SET KNURL PT 100/BOX (42008)
- Suburban Bolt And Supply Set Screws