Shop All Set Screws
Suburban Bolt And Supply
3/8-16 X 3/4 SQ HD SET OVAL POINT
Mfr # A0080240048V
Zoro # G603494579
Sold in multiples of 50 for $49.50
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Overall Length 3/4 in
- Point Type Oval
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0080240048V
- Zoro # G603494579
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Oval |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.025.0100)
- FREEMAN Collated Pin Nail, 1 in L, 23 ga, Headless Head (P23-1)
- ZORO SELECT M5-0.80 x 60 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.050.0060)
- SIMPSON STRONG-TIE #9 1-1/2IN STRUCTURAL SCREW 500CT (SD9112R500)
- SUBURBAN BOLT AND SUPPLY 3/4-10 X 1 SOCKET SET SCREW (A0510480100)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 SOCKET SET SCREW (A0510160116)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1 SOCKET SET BRASS TIP (A0510320100BT)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/8 SOCKET SET SCREW (A0510200040)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1 SOC SET NYLON PELLET (A0510200100NP)
- SUBURBAN BOLT AND SUPPLY M16 X 16 SOCKET SET SCREW (A4510160016)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/8, PK100 (U51260.016.0012)
- Suburban Bolt And Supply Set Screws