Shop All Carriage Bolts
Suburban Bolt And Supply
3/8-16 X 2-1/4 CARRIAGE BOLT ZINC
Mfr # A0340240216Z
Zoro # G703458556
product price: $0.93
/ea
Sold in multiples of 50 for $46.50
$46.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 2-1/4 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0340240216Z
- Zoro # G703458556
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 2-1/4 in |
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME M4-0.70 x 12 mm Hex Flat Machine Screw, Black Alloy Steel (87032)
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK (03647)
- RECOIL Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (03082)
- ZORO SELECT Standard Clevis Pin, 5/8 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWG-CLPZ-225)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 4-1/2 CARRIAGE BOLT ZINC (A0340160432Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT STAINLESS (A2340240048)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 5-1/2 CARRIAGE BOLT ZINC (A0340240532Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/4 CARRIAGE BOLT ZINC (A0340240116Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-3/4 CARRIAGE BOLT ZINC (A0340160148Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 CARRIAGE BOLT ZINC (A0340160116Z)
- ZORO SELECT Carriage Bolt, 3/4-10x5L, PK5 (218258G)
- Suburban Bolt And Supply Carriage Bolts