Shop All Set Screws
Suburban Bolt And Supply
3/8-16 X 1/2 SOCKET SET SCREW BRASS TIP
Mfr # A0510240032BT
Zoro # G303463806
product price: $3.39
/ea
Sold in multiples of 100 for $339.00
$339.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Overall Length 1/2 in
- Point Material Brass
- Material Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0510240032BT
- Zoro # G303463806
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Material | Brass |
Material | Alloy |
Finish | Plain |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/16 X 2 ROLL PIN ZINC (A0570120200Z)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head 1345 PK (54946)
- HOWMET AEROSPACE Blind Rivet, Structural Brazier Head, 1/4 in Dia., 1.833 in L, Steel Body, 10 PK (C6LB-R8-7GA-PKT)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 5 PK (U51060.062.0225)
- SUBURBAN BOLT AND SUPPLY 3/4-10 X 1 SOCKET SET SCREW (A0510480100)
- SUBURBAN BOLT AND SUPPLY M8-1.0 X 10 SOC SET FLAT POINT (A4520080010F)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 7/16 SOCKET SET SCREW (A0520280028)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1 SOCKET SET SCREW ZINC (A0510200100Z)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/16 SOCKET SET STAINLESS (A2510200020)
- SUBURBAN BOLT AND SUPPLY M16 X 16 SOCKET SET SCREW (A4510160016)
- ZORO SELECT Set Screw, 13, Flat, 2-1/2in, PK10 (U07810.050.0250)
- Suburban Bolt And Supply Set Screws