Suburban Bolt And Supply

3/8-16 X 1-3/4 SOCKET SET SCREW


product price: $0.61
/ea
Sold in multiples of 100 for $61.00

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Torx Drive
  • System of Measurement Inch
  • Thread Size 3/8"-16
  • Point Type Cup
  • Material Coarse Alloy
  • Finish Black Oxide
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 3/8"-16
Overall Length 1-3/4 in

Details

System of Measurement Inch
Drive Type Torx
Point Type Cup
Material Coarse Alloy
Finish Black Oxide
Item Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.