Shop All Set Screws
Suburban Bolt And Supply
3/8-16 X 1-1/4 SQUARE HEAD SET STAINLESS
Mfr # A2080240116
Zoro # G303494596
product price: $2.39
/ea
Sold in multiples of 20 for $47.80
$47.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Stainless Steel
- Finish Plain
- Head Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2080240116
- Zoro # G303494596
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Material | Stainless Steel |
Finish | Plain |
Item | Set Screw |
Head Type | Square |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M20 x 2.50mm, 50mm L, PK5 (M51240.200.0050)
- DISCO Flat Washer, Fits Bolt Size 1/2" Zinc Yellow Finish (11820PK)
- AIR LOCKER Collated T-Nail, 1 in L, 14 ga, Galvanized, 1000 PK (CN10AL)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.013.0100)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/8 SOCKET SET SCREW FLAT POINT (A0510160024F)
- SUBURBAN BOLT AND SUPPLY 1-1/4-7 X 15 SQ HEAD SET SCREW (A0081161500)
- SUBURBAN BOLT AND SUPPLY M8 X 40 SOC SET FLAT PT (A4510080040F)
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3 SQUARE HEAD SET SCREW (A0080320300)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 3/4 SOCKET SET SCREW FLAT POINT (A0520160048F)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1/2 SOCKET SET SCREW (A0520160032)
- SUBURBAN BOLT AND SUPPLY 1-8 X 7 SQ HEAD SET SCREWS FLAT PT (A0081000700F)
- Suburban Bolt And Supply Set Screws