Shop All Carriage Bolts
Suburban Bolt And Supply
3/8-16 X 1-1/4 CARRIAGE BOLT ZINC
Mfr # A0340240116Z
Zoro # G703464571
product price: $0.32
/ea
Sold in multiples of 100 for $32.00
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0340240116Z
- Zoro # G703464571
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Fastener Length | 1-1/4 in |
Details
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (931264)
- ZORO SELECT Cotter Pin, 6.3mmDx71mm L, Steel, PK25 (M39350.063.0071)
- DRIV-LOK Groove Pin, 1/8" x 7/8", Type E Zinc (GP-0125-0875-E)
- ZORO SELECT Jam Nut, 5/16"-24, Steel, Grade 8, Zinc Plated, 3/16 in Ht, 25 PK (U11374.031.0001)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 5-1/2 CARRIAGE BOLT ZINC (A0340240532Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 4-1/2 CARRIAGE BOLT ZINC (A0340160432Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-3/4 CARRIAGE BOLT ZINC (A0340160148Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 CARRIAGE BOLT ZINC (A0340240132Z)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 CARRIAGE BOLT ZINC (A0340160116Z)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT ZINC (A0340240048Z)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U08305.031.0300)
- Suburban Bolt And Supply Carriage Bolts