Shop All Machine Screws
Suburban Bolt And Supply
3/8"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel
Mfr # A0300240132FZ
Zoro # G703482049
product price: $0.49
/ea
Sold in multiples of 50 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0300240132FZ
- Zoro # G703482049
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04100.075.0700)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 126 PK (B11400.062.0212)
- ZORO SELECT Sheet Metal Screw, 3/8" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.037.0075)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01200.043.0150)
- SUBURBAN BOLT AND SUPPLY #5-44 x 1/2 in Slotted Round Machine Screw, Plain Brass (A3310070032R)
- SUBURBAN BOLT AND SUPPLY #8-32 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel (A0300100056PZ)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300080032HZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 2 in Phillips Flat Machine Screw, Plain Steel (A0180160200F)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 5/8 in Slotted Pan Machine Screw, Plain Nylon (A8300160040P)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320240116PZ)
- MIDWEST FASTENER 1/4"-20 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50944)
- Suburban Bolt And Supply Machine Screws