Shop All Socket Head Cap Screws
Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Steel, 3/8 in Length
Mfr # A0490240024
Zoro # G303461888
Sold in multiples of 100 for $42.00
$42.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 3/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0490240024
- Zoro # G303461888
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Button |
Tensile Strength | 120,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBORN Smart-Bt Scrw Depth Setr (BDA565A)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38093.300.0001)
- KIPP Thumb Screw, M5 Thread Size, Plain Steel, 15 mm Head Ht, 10 mm Lg (K1473.2005X10)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04874)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length (A0440240100)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (A2490320132)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 6 in Length (A0440160600U)
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length (A6470160040)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length (A2470160040)
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 120 mm Length (A4440080120)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.011.0037)
- Suburban Bolt And Supply Socket Head Cap Screws