Shop All Socket Head Cap Screws
Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length
Mfr # A0440240116LHU
Zoro # G303485488
product price: $0.89
/ea
Sold in multiples of 50 for $44.50
$44.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 1-1/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0440240116LHU
- Zoro # G303485488
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Tensile Strength | 140,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1-7/8 in Steel, Black Oxide Finish, 5 PK (U37000.187.0001)
- ZORO SELECT Solid Rivet, Universal Head, 0.25 in Dia., 0.625 in L, Aluminum Body, 100 PK (70A0810P-EA-100)
- ZORO SELECT Hex Nut, 1/2"-6, Steel, Grade 2, Black Oxide, 1/2 in Ht, 25 PK (300901G)
- NEWPORT FASTENERS Wood Screw, #16, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 300 PK (978691-300)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 14 mm Length (A4440050014Z)
- SUBURBAN BOLT AND SUPPLY M16-1.50 Socket Head Cap Screw, Plain Alloy Steel, 50 mm Length (A4450160050)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0440200048)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length (A2470200048)
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 2-3/4 in Length (A0470480248)
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 2 in Length (A0480400200)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 100 PK (10C275KCS)
- Suburban Bolt And Supply Socket Head Cap Screws