Shop All Socket Head Cap Screws
Suburban Bolt And Supply
3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length
Mfr # A0440240132LH
Zoro # G303486225
product price: $1.49
/ea
Sold in multiples of 100 for $149.00
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 1-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0440240132LH
- Zoro # G303486225
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Tensile Strength | 140,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/32 in L, Aluminum Body, 100 PK (TAC0603-100)
- MIDWEST FASTENER Hanger Bolt, #10 Thread to #10-24 Thread, 3 1/2 in, Steel, Plain Finish, 20 PK (68441)
- HOWMET AEROSPACE Collar, 3/16" Thread Size, 10 PK (MGCW-F6-PKT)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.150.1200)
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length (A6470120050)
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length (A6470080012)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 100 mm Length (A4440060100H)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 8 mm Length (A4490040008)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length (A0490320332)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 16 mm Length (A4490050016)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1/8 in Length, 100 PK (U07000.008.0012)
- Suburban Bolt And Supply Socket Head Cap Screws