Suburban Bolt And Supply

3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length


product price: $1.19
/ea
Sold in multiples of 100 for $119.00

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Hex Drive
Button Head
  • System of Measurement Inch
  • Thread Size 3/8"-16
  • Screw Length 7/8 in
  • Material Stainless Steel
  • Finish Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 3/8"-16
Screw Length 7/8 in

Details

System of Measurement Inch
Drive Type Hex
Material Stainless Steel
Finish Plain
Standards ASME B18.3
Item Socket Head Cap Screw
Head Type Button
Tensile Strength 70,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.