Shop All Hex Head Cap Screws
Suburban Bolt And Supply
3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L
Mfr # A0010240600TZ
Zoro # G303460423
product price: $0.75
/ea
Sold in multiples of 50 for $37.50
$37.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0010240600TZ
- Zoro # G303460423
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 60,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 100 PK (M01210.080.0080)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (N04100.050.0075)
- ZORO SELECT Key Stock, A4 Stainless Steel, 12 in L, 6 mm W, 6 mm H (WWG700606305)
- TEKS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive (21504)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L (A0020480316Z)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 6-1/2 in L (A0050160632)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L (A2010200048)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L (A0020240432Z)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M12 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L (A4020120090Z)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M16 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L (A4020160070ZYD)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U51010.025.0350)
- Suburban Bolt And Supply Hex Head Cap Screws