Shop All Hex Head Cap Screws
Suburban Bolt And Supply
3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L
Mfr # A0010240300TZ
Zoro # G303459854
product price: $0.35
/ea
Sold in multiples of 25 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0010240300TZ
- Zoro # G303459854
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 60,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (31C75KCS)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (N04120.056.0001)
- MIDWEST FASTENER Screw Cap, #8 Dia, Maple, Plastic 25 PK (32822)
- FOREVERBOLT Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, NL-19, 11/32 in Ht, 25 PK (FB3FHN3816P25)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/4"-10 Hex Head Cap Screw, Plain Steel, 6 in L (A0030480600)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M30-3.50 Hex Head Cap Screw, Plain Steel, 160 mm L (A4020300160T)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-1/2 in L (A0020320132)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (A0060320800ZYD)
- SUBURBAN BOLT AND SUPPLY Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L (A0020280400Z)
- SUBURBAN BOLT AND SUPPLY Class 10.9, M24 Hex Head Cap Screw, Plain Steel, 110 mm L (A4020240110T)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 50 PK (U55010.025.0250)
- Suburban Bolt And Supply Hex Head Cap Screws