Shop All Dowel Pins
Suburban Bolt And Supply
3/4 X 2-3/4 PULL DOWEL W/FLAT
Mfr # A0550480248PF
Zoro # G203499554
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Pull with Flat
- Basic Material Steel
- Nominal Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0550480248PF
- Zoro # G203499554
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/4" |
Fastener Length | 2-3/4" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Pull with Flat |
Basic Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx5" L, PK10 (WWG-CPP-026)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x6 In (WWG-CLPZ-153)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 25 PK (M01210.120.0100)
- GARDNER BENDER Staples, 1-3/8 in Leg L, Carbon Steel, 100 PK (GSE-310)
- SUBURBAN BOLT AND SUPPLY M12 X 65 PULL DOWEL (A4550120065P)
- SUBURBAN BOLT AND SUPPLY M20 X 70 PULL DOWEL (A4550200070P)
- SUBURBAN BOLT AND SUPPLY M24 X 60 DOWEL PIN (A4550240060)
- SUBURBAN BOLT AND SUPPLY M24 X 70 DOWEL PIN (A4550240070)
- SUBURBAN BOLT AND SUPPLY M5 X 25 DOWEL PIN (A4550050025)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2-1/4 DOWEL PIN (A0550120216)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0050)
- Suburban Bolt And Supply Dowel Pins