Shop All Dowel Pins
Suburban Bolt And Supply
3/4 X 1 DOWEL PIN
Mfr # A0550480100
Zoro # G203463746
product price: $28.89
/ea
Sold in multiples of 25 for $722.25
$722.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Through Hardened
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 50-58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0550480100
- Zoro # G203463746
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/4" |
Fastener Length | 1" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Dowel Pin Through Hardened |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 50-58 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Collated Finishing Nail, 2-1/2 in L, 14 ga, Galvanized, Straight (EP465B)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-11/16 in Shaft Dia, 25 PK (U36000.168.0001)
- ZORO SELECT J-Hook, 5/8"-11, 5" L, Carbon Steel Plain, 10 PK (5MWT7)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 8 PK (62868)
- SUBURBAN BOLT AND SUPPLY M20 X 70 PULL DOWEL (A4550200070P)
- SUBURBAN BOLT AND SUPPLY M8 X 40 DOWEL PIN (A4550080040)
- SUBURBAN BOLT AND SUPPLY M24 X 60 PULL DOWEL (A4550240060P)
- SUBURBAN BOLT AND SUPPLY M16 X 32 PULL DOWEL (A4550160032P)
- SUBURBAN BOLT AND SUPPLY M24 X 90 PULL DOWEL W/FLAT (A4550240090PF)
- SUBURBAN BOLT AND SUPPLY M24 X 70 PULL DOWEL (A4550240070P)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0016)
- Suburban Bolt And Supply Dowel Pins