Shop All Set Screws
Suburban Bolt And Supply
3/4-10 X 1 SQUARE HEAD SET SCREW
Mfr # A0080480100
Zoro # G703495780
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0080480100
- Zoro # G703495780
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hex Nut, #8-32, Stainless Steel (829228)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 6" L, Steel Plain, 4 PK (2778600)
- HERITAGE Clevis Pin, 1/4" x 5", LCS PL (CLP-0250-5000)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (U04104.150.0300)
- SUBURBAN BOLT AND SUPPLY 7/16-20 X 3/8 SOCKET SET SCREW (A0520280024)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/2 SQ HD SET SCREW (A0080160132)
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 4 SQUARE HEAD SET SCREW (A0080200400)
- SUBURBAN BOLT AND SUPPLY 8-32 X 1-1/4 SOCKET SET SCREW (A0510100116)
- SUBURBAN BOLT AND SUPPLY 10-24 X 5/16 SOCKET SET UNBRAKO (A0510120020U)
- SUBURBAN BOLT AND SUPPLY M8 X 40 SOC SET FLAT PT (A4510080040F)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (596135-100)
- Suburban Bolt And Supply Set Screws