Shop All Set Screws
This Product is Discontinued
Suburban Bolt And Supply
3/4-10 X 1-3/4 SOCKET SET UNBRAKO (Discontinued)
Mfr # A0510480148U
Zoro # G303486430
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Overall Length 1-3/4 in
- Drive Type Socket
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0510480148U
- Zoro # G303486430
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive Type | Socket |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Point type | Cup |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.