Shop All Socket Head Cap Screws
Suburban Bolt And Supply
3/4"-10 Socket Head Cap Screw, Plain Steel, 1-3/4 in Length
Mfr # A0470480148
Zoro # G703462607
product price: $9.45
/ea
Sold in multiples of 25 for $236.25
$236.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 3/4"-10
- Screw Length 1-3/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0470480148
- Zoro # G703462607
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Screw Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Flat |
Tensile Strength | 130,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0175)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2-1/2 in Wd, 5 in Ht, Zinc Plated Stainless Steel (N222-562)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 51/64 in L, Aluminum Body, 250 PK (AD610ABS200)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 1/4 in Bore Dia., 5 PK (WHM-225)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-3/4 in Length (A0440320148U)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Steel, 14 mm Length (A4470030014Z)
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1/4 in Length (A0440100016LH)
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length (A0470140116)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length (A6490030006)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length (A0440200116)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 1-1/2 in Length, 5 PK (37108)
- Suburban Bolt And Supply Socket Head Cap Screws