Shop All Dowel Pins
Suburban Bolt And Supply
3/16 X 3/4 PULL DOWEL WITH FLATS
Mfr # A0550120048PF
Zoro # G903499649
product price: $0.60
/ea
Sold in multiples of 50 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Pull with Flat
- Nominal Diameter 3/16"
- Fastener Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0550120048PF
- Zoro # G903499649
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16" |
Fastener Length | 3/4" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Pull with Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-16, Steel, Grade C, Yellow Zinc, 25/64 in Ht, 20 PK (SLFI80751-020P)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1/2" L, PK1000 (2UHL6)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05101)
- SUBURBAN BOLT AND SUPPLY #2-56 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320040016FZ)
- SUBURBAN BOLT AND SUPPLY M24 X 60 PULL DOWEL (A4550240060P)
- SUBURBAN BOLT AND SUPPLY M14 X 60 PULL DOWEL (A4550140060P)
- SUBURBAN BOLT AND SUPPLY 3/8 X 2-3/4 DOWEL PIN (A0550240248)
- SUBURBAN BOLT AND SUPPLY M24 X 90 PULL DOWEL W/FLAT (A4550240090PF)
- SUBURBAN BOLT AND SUPPLY M16 X 32 PULL DOWEL (A4550160032P)
- SUBURBAN BOLT AND SUPPLY M5 X 40 DOWEL PIN (A4550050040)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0018)
- Suburban Bolt And Supply Dowel Pins