Shop All Dowel Pins
Suburban Bolt And Supply
3/16 X 1 DOWEL PIN STAINLESS
Mfr # A2550120100
Zoro # G803502678
product price: $0.85
/ea
Sold in multiples of 100 for $85.00
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Nominal Diameter 3/16"
- Fastener Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2550120100
- Zoro # G803502678
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16" |
Fastener Length | 1" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Woodruff Key Assortment, 1035 Steel, Plain, 600 Pieces, +0.001 in Thick Tolerance (JBDL24WK25)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07041.031.0062)
- ITW BEE LEITZKE Spring Pin Assortment, 170 Pcs (WWG-DISP-SP170)
- ZORO SELECT #10-24 x 5/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0062)
- SUBURBAN BOLT AND SUPPLY M14 X 50 PULL DOWEL (A4550140050P)
- SUBURBAN BOLT AND SUPPLY 3/8 X 3 DOWEL PIN (A0550240300)
- SUBURBAN BOLT AND SUPPLY 1/4 X 3/4 DOWEL PIN (A0550160048)
- SUBURBAN BOLT AND SUPPLY M24 X 70 DOWEL PIN (A4550240070)
- SUBURBAN BOLT AND SUPPLY M24 X 60 PULL DOWEL (A4550240060P)
- SUBURBAN BOLT AND SUPPLY M5 X 20 DOWEL PIN (A4550050020)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39080.025.0200)
- Suburban Bolt And Supply Dowel Pins