Shop All Dowel Pins
Suburban Bolt And Supply
3/16 X 1 DOWEL PIN
Mfr # A0550120100
Zoro # G603460949
Sold in multiples of 100 for $32.00
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Through Hardened
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 50-58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0550120100
- Zoro # G603460949
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16" |
Fastener Length | 1" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Dowel Pin Through Hardened |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 50-58 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04100.062.0450)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04104.087.0350)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51709)
- KASTAR 972 40 Piece Master Rethreader Kit - Sae and Metric (KS972)
- SUBURBAN BOLT AND SUPPLY M5 X 25 DOWEL PIN (A4550050025)
- SUBURBAN BOLT AND SUPPLY M16 X 32 PULL DOWEL (A4550160032P)
- SUBURBAN BOLT AND SUPPLY M14 X 50 PULL DOWEL (A4550140050P)
- SUBURBAN BOLT AND SUPPLY M24 X 60 PULL DOWEL (A4550240060P)
- SUBURBAN BOLT AND SUPPLY M24 X 70 PULL DOWEL (A4550240070P)
- SUBURBAN BOLT AND SUPPLY M5 X 20 DOWEL PIN (A4550050020)
- G.L. HUYETT Dowel Pin Hardened, M8 x 26mm, AS PL (DOWMH-080-026)
- Suburban Bolt And Supply Dowel Pins