Shop All Socket Head Cap Screws
Suburban Bolt And Supply
#3-48 Socket Head Cap Screw, Plain Steel, 1 in Length
Mfr # A0440050100
Zoro # G303460935
product price: $0.21
/ea
Sold in multiples of 100 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #3-48
- Screw Length 1 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0440050100
- Zoro # G303460935
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #3-48 |
Screw Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Tensile Strength | 170,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0062)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0150)
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK (M07040.120.0045)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (6DZC7)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0440240132LH)
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 30 mm Length (A4470160030)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/4 in Length (A0440240316H)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length (A0440200116)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0440200048)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 35 mm Length (A4470040035)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 50 PK (M07000.120.0055)
- Suburban Bolt And Supply Socket Head Cap Screws