Shop All Machine Screws
Suburban Bolt And Supply
#2-56 x 1/8 in Slotted Round Machine Screw, Plain Brass
Mfr # A3300040008R
Zoro # G303489189
product price: $0.18
/ea
Sold in multiples of 100 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Tensile Strength 50,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A3300040008R
- Zoro # G303489189
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 1/8 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Tensile Strength | 50,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (514061G)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05152)
- SITEPRO 1-1/4" (31.8mm) Hi-Magnetic Masonry Nail (20-753)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 19/32 in Ht, 25 PK (U12320.050.0002)
- SUBURBAN BOLT AND SUPPLY #8-32 x 5/8 in Slotted Round Machine Screw, Plain Brass (A3300100040R)
- SUBURBAN BOLT AND SUPPLY #4-40 x 3/8 in Slotted Round Machine Screw, Plain Brass (A3300060024R)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Brass (A3300160048R)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 2-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel (A2320160216P)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320160048PZN)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1-3/4 in Slotted Round Machine Screw, Zinc Plated Steel (A0300160148RZ)
- MIDWEST FASTENER #8-40 x 3/8 in Torx Fillister Machine Screw, Black Oxide Steel, 10 PK (32967)
- Suburban Bolt And Supply Machine Screws