Shop All Machine Screws
Suburban Bolt And Supply
#2-56 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel
Mfr # A0320040016FZ
Zoro # G803484370
Sold in multiples of 100 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #2-56
- Fastener Length 1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0320040016FZ
- Zoro # G803484370
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 1/4 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, M7-1.00, Steel, Class 8, Zinc Plated, 100 PK (06874)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (Z0783-SS)
- HILLMAN 916198 M6-1.00 x 20 mm Hex Cap Metric Screws 50 per Box (5167473)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 25 PK (HF18120200-025P2)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320160100PZ)
- SUBURBAN BOLT AND SUPPLY M3.5-0.60 x 20 mm Phillips Flat Machine Screw, Zinc Plated Steel (A4323.50020FZ)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/4 in Phillips Flat Machine Screw, Plain Steel (A0180100048F)
- SUBURBAN BOLT AND SUPPLY #10-24 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320120020PZ)
- SUBURBAN BOLT AND SUPPLY #2-56 x 1/8 in Slotted Fillister Machine Screw, Plain Brass (A3300040008)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/4 in Slotted Flat Machine Screw, Plain Stainless Steel (A2300120048F)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (72454)
- Suburban Bolt And Supply Machine Screws