Shop All Machine Screws
Suburban Bolt And Supply
#2-56 x 1/2 in Slotted Pan Machine Screw, Plain Steel
Mfr # A0160040032P
Zoro # G603482750
product price: $0.13
/ea
Sold in multiples of 100 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0160040032P
- Zoro # G603482750
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Heavy Duty Staples, 24 ga, 1/4 in Leg L, Steel, 1250 PK (STHT71833)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U01000.100.0750)
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0475)
- MIDWEST FASTENER 3/8"-24 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 10PK (38933)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/4 in Slotted Pan Machine Screw, Plain Steel (A0160120048P)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0300100032Z)
- SUBURBAN BOLT AND SUPPLY M2.5-0.45 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel (A4302.50016FZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300160100HWZ)
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/8 in Hex Hex Machine Screw, Plain Stainless Steel (A2310120024H)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1-3/4 in Slotted Round Machine Screw, Zinc Plated Steel (A0300160148RZ)
- ZORO SELECT #4-40 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.011.0075)
- Suburban Bolt And Supply Machine Screws