Shop All Socket Head Cap Screws
Suburban Bolt And Supply
#2-56 Socket Head Cap Screw, Plain Steel, 1/2 in Length
Mfr # A0490040032
Zoro # G503458688
product price: $0.13
/ea
Sold in multiples of 100 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #2-56
- Screw Length 1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0490040032
- Zoro # G503458688
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | #2-56 |
Screw Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Button |
Tensile Strength | 120,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 35 PK (77601)
- POWERNAIL Staples, 18 ga, Narrow Crown, 1-1/8 in Leg L, Steel, 5000 PK (PS18112)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-16)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07000.025.0031)
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 55 mm Length (A4440120055K)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 35 mm Length (A4470040035)
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 50 mm Length (A4440160050K)
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 40 mm Length (A4440120040H)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 50 mm Length (A4440060050)
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length (A0440400232U)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in Length, 100 PK (U07151.025.0150)
- Suburban Bolt And Supply Socket Head Cap Screws