Shop All Cotter Pins
Suburban Bolt And Supply
1/8 X 2-1/2 COTTER PIN ZINC
Mfr # A0560080232Z
Zoro # G503502046
product price: $0.28
/ea
Sold in multiples of 100 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Pin Dia. 1/8"
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0560080232Z
- Zoro # G503502046
- Country of Origin Unknown
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8" |
Fastener Length | 2-1/2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x2 1/4 In L (WWG-CLPS-114)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 10, Yellow Zinc, 30 mm Ht, 5 PK (M12450.300.0001)
- ZORO SELECT Clevis Pin, Steel, 1-1/8 in. dia. (U39797.112.0600)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/2 ID, PK10 (24457)
- SUBURBAN BOLT AND SUPPLY 3/32 X 1/2 COTTER PIN STAINLESS (A2560060032)
- SUBURBAN BOLT AND SUPPLY 3/32 X 3 COTTER PIN ZINC (A0560060300Z)
- SUBURBAN BOLT AND SUPPLY 1/8 X 2 COTTER PIN (A0560080200)
- SUBURBAN BOLT AND SUPPLY 1/8 X 1-1/4 COTTER PIN (A0560080116)
- SUBURBAN BOLT AND SUPPLY 1/4 X 1-1/4 COTTER PIN (A0560160116)
- SUBURBAN BOLT AND SUPPLY 3/16 X 1-1/2 COTTER PIN (A0560120132)
- MIDWEST FASTENER 1/16" x 1-1/4" Zinc Plated Steel Cotter Pins 80PK (930193)
- Suburban Bolt And Supply Cotter Pins