Shop All Dowel Pins
Suburban Bolt And Supply
1/8 X 1/2 DOWEL PIN
Mfr # A0550080032
Zoro # G303460881
product price: $0.19
/ea
Sold in multiples of 100 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Through Hardened
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness HRC 50-58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0550080032
- Zoro # G303460881
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8" |
Fastener Length | 1/2" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Dowel Pin Type | Dowel Pin Through Hardened |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | HRC 50-58 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain Nylon, 43/100 in Head Ht, 1/2 in Lg, 5 PK (0937516050T)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Black Oxide Steel, 3/32 in Head Ht, 9/16 in Lg (Z2301)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04360.056.0350)
- MIDWEST FASTENER Class 8.8, M20-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 2 PK (30982)
- SUBURBAN BOLT AND SUPPLY M12 X 36 PULL DOWEL W/FLAT (A4550120036PF)
- SUBURBAN BOLT AND SUPPLY M12 X 65 PULL DOWEL (A4550120065P)
- SUBURBAN BOLT AND SUPPLY M5 X 40 DOWEL PIN (A4550050040)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2-1/4 DOWEL PIN (A0550120216)
- SUBURBAN BOLT AND SUPPLY M24 X 90 PULL DOWEL W/FLAT (A4550240090PF)
- SUBURBAN BOLT AND SUPPLY M24 X 60 PULL DOWEL (A4550240060P)
- ZORO SELECT Pin, Stainless Steel A4, 2mm dia., PK10 (M55580.020.0018)
- Suburban Bolt And Supply Dowel Pins