Shop All Spring Pins
Suburban Bolt And Supply
1/8 X 1-1/2 ROLL PIN
Mfr # A0570080132
Zoro # G803502494
product price: $0.21
/ea
Sold in multiples of 100 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Outside Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0570080132
- Zoro # G803502494
- Country of Origin Unknown
- Category Spring Pins
Dimensions
Outside Dia. | 1/8" |
Fastener Length | 1-1/2" |
Details
Pin Item | Roll Pin |
System of Measurement | Inch |
Basic Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Nut, 3/8"-16, 316 Stainless Steel, Grade 316, Plain, 9/16 in Hex Wd, 11/32 in Hex Ht (NUT93138C)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x2-1/2, PK10 (U07840.062.0250)
- DAGGERZ Self-Drilling Screw, #6 x 1 in, Clear Zinc Plated Steel Oval Head Phillips Drive, 10000 PK (OPSDZ06100)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon, 100 PK (WD8N)
- SUBURBAN BOLT AND SUPPLY 1/8 X 1/2 ROLL PIN (A0570080032)
- SUBURBAN BOLT AND SUPPLY 1/8 X 5/8 ROLL PIN (A0570080040)
- SUBURBAN BOLT AND SUPPLY 1/8 X 2 ROLL PIN (A0570080200)
- SUBURBAN BOLT AND SUPPLY M12 X 45 ROLL PIN (A4570120045)
- SUBURBAN BOLT AND SUPPLY 3/16 X 3/4 ROLL PIN (A0570120048)
- SUBURBAN BOLT AND SUPPLY 3/8 X 2 ROLL PIN (A0570240200)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2-3/4in, Pln, PK10 (U39100.031.0275)
- Suburban Bolt And Supply Spring Pins