Shop All Cotter Pins
Suburban Bolt And Supply
1/4 X 2-1/2 COTTER PIN ZINC
Mfr # A0560160232Z
Zoro # G803502067
product price: $0.57
/ea
Sold in multiples of 50 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Pin Dia. 1/4"
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0560160232Z
- Zoro # G803502067
- Country of Origin Unknown
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4" |
Fastener Length | 2-1/2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 19/32 in Ht, 25 PK (U12300.050.0001)
- ZORO SELECT Tab Weld Nut, 1/2"-13, Steel, 3/4 in Wd, 1-1/4 in Lg, 3/32 in Ht, 50 PK (1LAK3)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 200 PK (568249)
- ZORO SELECT Lag Screw, 1/2 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0400)
- SUBURBAN BOLT AND SUPPLY 3/32 X 1/2 COTTER PIN STAINLESS (A2560060032)
- SUBURBAN BOLT AND SUPPLY 1/8 X 1-1/4 COTTER PIN (A0560080116)
- SUBURBAN BOLT AND SUPPLY 1/4 X 1-1/4 COTTER PIN (A0560160116)
- SUBURBAN BOLT AND SUPPLY 3/16 X 1-1/2 COTTER PIN (A0560120132)
- SUBURBAN BOLT AND SUPPLY 3/16 X 3 COTTER PIN (A0560120300)
- SUBURBAN BOLT AND SUPPLY 5/32 X 2 COTTER PIN STAINLESS (A2560100200)
- ZORO SELECT Cotter Pin, 10mmDx160mm L, Steel, PK5 (M39350.100.0160)
- Suburban Bolt And Supply Cotter Pins