Shop All Clevis Pins
Suburban Bolt And Supply
1/4 X 1 CLEVIS PIN ZINC
Mfr # A0550160100CPZ
Zoro # G903499670
product price: $0.36
/ea
Sold in multiples of 50 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Material Grade B63
- Fastener Finish Zinc
- Pin Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0550160100CPZ
- Zoro # G903499670
- Country of Origin Unknown
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4" |
Usable Length | 3/4 in |
Fastener Length | 1" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Basic Material | Steel |
Material Grade | B63 |
Fastener Finish | Zinc |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 100 PK (746159-PR-100)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.080.0016)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, 18-8 Stainless Steel (WWG750500050012)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 8, Zinc Plated, 24 mm Ht, 45 PK (L01300.300.0001)
- SUBURBAN BOLT AND SUPPLY 1/4 X 2-1/2 CLEVIS PIN (A0550160232CP)
- HERITAGE Clevis Pin, 3/8" x 4", SS316 PL (CLPS6-0375-4000)
- HHIP 0.233" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0233)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.625x2 L, PK10 (WWG-CLPZ-222)
- HHIP 0.659" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0659)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 1 In L (WWG-CLPSBPS-070)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x3/4 L, PK10 (WWGCLPZBP049)
- Suburban Bolt And Supply Clevis Pins