Shop All Dowel Pins
Suburban Bolt And Supply
1/4 X 1-1/4 DOWEL PIN STAINLESS
Mfr # A2550160116
Zoro # G703502860
product price: $1.65
/ea
Sold in multiples of 100 for $165.00
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Fastener Finish Plain
- Nominal Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2550160116
- Zoro # G703502860
- Country of Origin Unknown
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4" |
Fastener Length | 1-1/4" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW SHAKEPROOF 2 Terminals Lanyard, 8 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (TSS3-046-8000N/B)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP101)
- ARROW FASTENER Blind Rivet, 3/16 in Dia., 1/4 in L, Aluminum Body (RMA3/16IP)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 0.688 in Ht, 2-1/2 in Max Wing Span, 10 PK (0-EF-805ES7-)
- SUBURBAN BOLT AND SUPPLY M14 X 60 PULL DOWEL (A4550140060P)
- SUBURBAN BOLT AND SUPPLY 3/8 X 3 DOWEL PIN (A0550240300)
- SUBURBAN BOLT AND SUPPLY M5 X 20 DOWEL PIN (A4550050020)
- SUBURBAN BOLT AND SUPPLY M12 X 36 PULL DOWEL W/FLAT (A4550120036PF)
- SUBURBAN BOLT AND SUPPLY M12 X 65 PULL DOWEL (A4550120065P)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2-1/4 DOWEL PIN (A0550120216)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0036)
- Suburban Bolt And Supply Dowel Pins