Shop All Machine Screws
Suburban Bolt And Supply
1/4"-28 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel
Mfr # A0310160032Z
Zoro # G303484054
product price: $0.34
/ea
Sold in multiples of 50 for $17.00
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0310160032Z
- Zoro # G303484054
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Full Round Head, 28 Degrees (S8DRGAL-FH)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK (U07041.031.0125)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8038957)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 100 PK (U37200.019.0001)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0300080100Z)
- SUBURBAN BOLT AND SUPPLY #10-24 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0300120040Z)
- SUBURBAN BOLT AND SUPPLY #10-32 x 1-1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0310120132Z)
- SUBURBAN BOLT AND SUPPLY #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel (A2180080024P)
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel (A0310120048PZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 4-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel (A2320160432F)
- ZORO SELECT M6-1.00 x 65.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPJ060700-010P1)
- Suburban Bolt And Supply Machine Screws