Shop All Socket Head Cap Screws
Suburban Bolt And Supply
1/4"-28 Socket Head Cap Screw, Plain Steel, 5/8 in Length
Mfr # A0450160040LH
Zoro # G303482739
product price: $0.83
/ea
Sold in multiples of 50 for $41.50
$41.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Screw Length 5/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0450160040LH
- Zoro # G303482739
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Screw Length | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Tensile Strength | 140,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Steel Body, 250 PK (U34130.018.0064)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 8, Zinc Plated, 2-3/4 in Lg, 1-1/2 in Hex Wd (205825BG)
- DECK PLUS Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (5021883)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/4 in L, 25 PK (U51000.025.0425)
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 50 mm Length (A4440160050K)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length (A6490060016)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (A2490160132)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in Length (A0490240048)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length (A6490040012)
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 25 mm Length (A4440080025)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07470.060.0050)
- Suburban Bolt And Supply Socket Head Cap Screws