Shop All Machine Screws
Suburban Bolt And Supply
1/4"-20 x 4-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel
Mfr # A2320160432F
Zoro # G603487533
product price: $2.15
/ea
Sold in multiples of 25 for $53.75
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 4-1/2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban Bolt And Supply
- MFR # A2320160432F
- Zoro # G603487533
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 4-1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Tensile Strength | 80,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 5/16x5/64 L, Pk100 (5BU77)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/4 in W, 3/4 in H (WWG310750075012)
- ZORO SELECT Drywall Screw, #7 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0748CPG)
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 6 PK (74624)
- SUBURBAN BOLT AND SUPPLY #10-32 x 1-1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0310120132Z)
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel (A0330120024PZ)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel (A0320200100FZ)
- SUBURBAN BOLT AND SUPPLY #2-56 x 1/8 in Slotted Round Machine Screw, Plain Brass (A3300040008R)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320160048PZN)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0300080100Z)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (63714)
- Suburban Bolt And Supply Machine Screws